Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB2321829

MPN #: F38952-0000

Bel-Art F38952-0000 Break-Safe Ampule Opener, 3-3/4" x 3" x 3-1/4"

Product Description
Unique, box style design allows one handed opening of up to 3 ampules at a time. Patent Pending.

Features:
  • Open ampules easily and safely
  • Gently pressing down on the lid cleanly snaps ampule necks while keeping them contained within the device and away from fingers
  • After removing ampule contents, turn the device upside down over a trash receptacle to safely discard ampules and tops
  • Includes 4 inserts to allow opening of 1ml, 2ml, 5ml and 10 ml ampules
  • Transparency allows unobstructed viewing of ampule contents at all times
  • Copolyester plastic construction has broad chemical resistance


PRICE
$61.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Width3 in
Height3-1/4 in

Product Details

MaterialCopolyester Plastic
Package Quantity1
DescriptionBreak-Safe Ampule Opener
ColorClear
Manufacturers Part NumberF38952-0000
BrandBel-Art