Fellowes® Transparent PVC Presentation Covers, Oversized, 11-1/4" x 8-3/4", 100/pack
Transparent cover highlights your title page. Durable plastic protects bound documents from spills and tears. 8-3/4" x 11-1/4" size with rounded corners. Un-punched covers adapt to any binding system. Not for use with thermal-binding systems. Qty. per pack: 100. Sold in carton quantities of 5 packs, priced per pack.Fellowes® Transparent PVC Presentation Covers, Oversized, 11-1/4" x 8-3/4", 100/pack - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$204.75 Sold in packages of 5 / $40.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-3/4" x 11-1/4" |
Product Details
| Type | Accessories - Binding |
| Material | PVC |
| Package Quantity | 100 |
| Description | Transparent PVC Presentation Covers |
| Color | Clear |
| Manufacturers Part Number | 52311 |
| Accessory Type | Cover |
| Brand | Fellowes |