- Welding Curtain and Frame Combination Kit
- Measures: 6'W x 6'H
- Color: Orange
- Made of Transparent Vinyl and Steel
Jackson Safety® Transparent Vinyl Welding Screen & Steel Frame Combo Kit, 6'W x 6'H, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 |
| Height | 6 ft |
| Thickness | 0.014 |
| Fabric Weight per Square Yard | 13 |
Product Details
| Type | Framed Weld Screen |
| Material | Vinyl/Steel |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | 37292 |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | California State Fire Marshall Code Approved, NFPA 701 |