Goff's Welding Screen 4'W x 6'H - Green
Write a Review
|
Questions & Answers (0)
Product Description
Create portable welding areas with Goff's Welding Screens. Constructed with a very strong, lightweight, 1-3/16" extruded aluminum frame made to stand up to tough shop environments. Ideal for protecting against arc welding, grinding sparks or flame cutting. Blocks 100% UV Light. 5 Colors Available. In order of Transparency: Yellow, Red, Blue, Green, Grey. Goff's Enterprises, Inc. warrants all Screen Material from failure in normal use due to defects in material or workmanship for a period of FIVE years from date of purchase and LIFETIME on the frame. Goff's Enterprises may elect to repair or replace defective or damaged goods.
Custom Sizes and other colors available; Call for more information.
Custom Sizes and other colors available; Call for more information.
PRICE
$299.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 ft |
| Height | 6 ft |
Product Details
| Assembly Required | Yes |
| Type | Framed Weld Screen |
| Mounting Location | 1-3/16" Extruded Aluminum Frame |
| Material | 14 mil thick Weldview PVC |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | GWS4X6G |
| Brand | Goff's |
Warranty
| Warranty | Limited 5 Year Warranty |
Compliance & Certifications
| Certifications | CPAI-84 & California State Fire Marshall Code Approved, OSHA Approved |