Oxford Garden® Travira 24" Outdoor Bistro Table - Tekwood Natural
Write a Review
|
Questions & Answers (0)
Product Description
Oxford Garden® Travira 24" Bistro Table - Tekwood Natural
Oxford Garden outdoor furniture is known for its extraordinary craftsmanship, graceful design and lasting beauty. Oxford Garden collections are designed to provide comfort and style for everyone's moments lived outdoors. Travira is a lightweight, mixed material collection that combines classic styling with a contemporary look. The Travira 24" Bistro is a stylish table that features a classic, yet modern round top and base. The table top is available in Teak, Tekwood (Natural or Vintage) or Alstone, complementing the bold gray of the powder-coated steel. The Travira bistro is perfect for a balcony, cafe or other outdoor dining environment.
Oxford Garden outdoor furniture is known for its extraordinary craftsmanship, graceful design and lasting beauty. Oxford Garden collections are designed to provide comfort and style for everyone's moments lived outdoors. Travira is a lightweight, mixed material collection that combines classic styling with a contemporary look. The Travira 24" Bistro is a stylish table that features a classic, yet modern round top and base. The table top is available in Teak, Tekwood (Natural or Vintage) or Alstone, complementing the bold gray of the powder-coated steel. The Travira bistro is perfect for a balcony, cafe or other outdoor dining environment.
PRICE
$1,075.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 29 in |
| Weight | 44 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bistro Table |
| Frame Color Family | Gray |
| Table Top Color Family | Natural |
| Table Top Material | Wood |
| Frame Material | Steel |
| Leg Type | 4-Legs |
| Manufacturers Part Number | TV24TAN-PC.F |
| Indoor/Outdoor | Outdoor |
| Collection | Travira |
| Shape | Round |
| Brand | Oxford Garden |
Warranty
| Warranty | 1 Year |