Siesta Octopus 24" Round Resin Bistro Table, Silver Gray
Write a Review
|
Questions & Answers (0)
Product Description
Octopus resin outdoor dining table with 24 inch round top. Both top and body are made of high quality polypropylene. Durable in all outdoor environments. Octopus table is perfect for pool, beach and heavy use areas. Resistant to suntan oils, chlorine and saltwater. UV protected. Can be disassembled. For indoor and outdoor use.
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-5/8 in |
| Width | 23-5/8 in |
| Depth | 23-5/8 in |
| Height | 29 in |
| Weight | 11 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bistro Table |
| Frame Color Family | Silver Gray |
| Color | Gray |
| Table Top Color Family | Silver Gray |
| Table Top Material | Resin |
| Frame Material | Resin |
| Leg Type | 4-Legs |
| Manufacturers Part Number | ISP160-SIL |
| Collection | Octopus |
| Shape | Round |
| Brand | Siesta |
Warranty
| Warranty | 1 Year |