Oxford Garden® Travira 24" Square Outdoor Bar Table - Tekwood Vintage
Write a Review
|
Questions & Answers (0)
Product Description
Oxford Garden® Travira 24" Square Bar Table - Tekwood Vintage
Oxford Garden outdoor furniture is known for its extraordinary craftsmanship, graceful design and lasting beauty. Oxford Garden collections are designed to provide comfort and style for everyone's moments lived outdoors. Travira is a lightweight, mixed material collection that combines classic styling with a contemporary look. The Travira 24" Square Bar Table extends the Travira collection to bar height. Travira Bar Tables feature a classic , yet modern square top and round base, creating a statement in any environment. The table top, available in Teak, Tekwood (Natural or Vintage) or Alstone, complements the bold gray of the powder-coated steel frame.
Oxford Garden outdoor furniture is known for its extraordinary craftsmanship, graceful design and lasting beauty. Oxford Garden collections are designed to provide comfort and style for everyone's moments lived outdoors. Travira is a lightweight, mixed material collection that combines classic styling with a contemporary look. The Travira 24" Square Bar Table extends the Travira collection to bar height. Travira Bar Tables feature a classic , yet modern square top and round base, creating a statement in any environment. The table top, available in Teak, Tekwood (Natural or Vintage) or Alstone, complements the bold gray of the powder-coated steel frame.
PRICE
$1,195.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 41 in |
| Weight | 48 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bar Height Table |
| Frame Color Family | Gray |
| Color | Gray |
| Table Top Color Family | Vintage |
| Table Top Material | Wood |
| Frame Material | Steel |
| Manufacturers Part Number | TV24SBRV-PC.F |
| Indoor/Outdoor | Outdoor |
| Collection | Travira |
| Shape | Square |
| Brand | Oxford Garden |
Warranty
| Warranty | 1 Year |