Oxford Garden® Travira Chat Chair, Black Sling, Tekwood Natural Armcaps, 2/pack
Write a Review
|
Questions & Answers (0)
Product Description
Oxford Garden® Travira Chat Chair, Black Sling, Tekwood Natural Armcaps, 2/pack
Relax in style and enjoy social moments outdoors with friends. Designed to complement the Travira dining and pool elements, the Travira Chat Chair is sold as a 2 pack and features black composite sling seat and back and Tekwood natural arm caps. Also available in a 4 pack and additional materials/colors (sold separately). The powder-coated aluminum frame offers rust-proof, lightweight durability for any outdoor environment. The composite sling is Textiline, the industry standard for commercial grade sling. The Tekwood in natural provides the look of teak without the maintenance. This polystyrene material is a perfect wood-alternative solution to outdoor living.
Relax in style and enjoy social moments outdoors with friends. Designed to complement the Travira dining and pool elements, the Travira Chat Chair is sold as a 2 pack and features black composite sling seat and back and Tekwood natural arm caps. Also available in a 4 pack and additional materials/colors (sold separately). The powder-coated aluminum frame offers rust-proof, lightweight durability for any outdoor environment. The composite sling is Textiline, the industry standard for commercial grade sling. The Tekwood in natural provides the look of teak without the maintenance. This polystyrene material is a perfect wood-alternative solution to outdoor living.
PRICE
$869.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-1/2 in |
| Depth | 26-1/2 in |
| Height | 32 in |
| Weight | 10 lbs |
| Seat Height | 15 in |
Product Details
| Assembly Required | No |
| Type | Counter Height Chair |
| Frame Color Family | Gray |
| Stackable | No |
| Seat Color Family | Black |
| Package Quantity | 2 |
| Frame Material | Aluminum |
| Arm Type | Fixed |
| Manufacturers Part Number | TVCAS.B-AC.N-PC.F2 |
| Seat Material | Textilene |
| Collection | Travira |
| Brand | Oxford Garden |
Warranty
| Warranty | Limited Warranty |