Oxford Garden® Travira Stacking Side Chair, Tekwood Vintage, 2/pack
Write a Review
|
Questions & Answers (0)
Product Description
Oxford Garden® Travira Stacking Side Chair, Tekwood Vintage, 2/pack
The Oxford Garden® Travira Side Chair features beautiful slats of Tekwood vintage complementing the bold gray of the powder coated aluminum frame. This contemporary dining chair is a great addition to any commercial or residential outdoor setting. Combine with Travira Dining or Bistro Tables (sold separately). Sold in a 2 pack. Also available in a 4 pack and additional materials/colors (sold separately). The powder-coated aluminum frame offers rust-proof, lightweight durability for any outdoor environment. The Tekwood seat in vintage provides the look of aged teak with minimal maintenance. This polystyrene material is a perfect wood-alternative solution to outdoor living.
The Oxford Garden® Travira Side Chair features beautiful slats of Tekwood vintage complementing the bold gray of the powder coated aluminum frame. This contemporary dining chair is a great addition to any commercial or residential outdoor setting. Combine with Travira Dining or Bistro Tables (sold separately). Sold in a 2 pack. Also available in a 4 pack and additional materials/colors (sold separately). The powder-coated aluminum frame offers rust-proof, lightweight durability for any outdoor environment. The Tekwood seat in vintage provides the look of aged teak with minimal maintenance. This polystyrene material is a perfect wood-alternative solution to outdoor living.
PRICE
$869.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/4 in |
| Depth | 22 in |
| Height | 33-1/2 in |
| Weight | 12 lbs |
| Seat Height | 17-1/4 in |
Product Details
| Assembly Required | No |
| Type | Counter Height Chair |
| Frame Color Family | Gray |
| Stackable | Yes |
| Seat Color Family | Gray |
| Package Quantity | 2 |
| Frame Material | Aluminum |
| Arm Type | Armless |
| Manufacturers Part Number | TVSCV-PC.F2 |
| Back Style | Solid Back |
| Seat Material | Wood |
| Collection | Travira |
| Brand | Oxford Garden |
Warranty
| Warranty | Limited Warranty yr |