SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Cambro 1100CT110 - Tray Camtread 11" Round, Black - Pkg Qty 12

Cambro 1100CT110 - Tray Camtread 11" Round, Black - Pkg Qty 12

Item #: WBB65200

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.50 ea.

Price: $138.00 / Pkg of 12

Save $6.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 1100CT138 - Tray Camtread 11" Round, Tavern Tan - Pkg Qty 12

Cambro 1100CT138 - Tray Camtread 11" Round, Tavern Tan - Pkg Qty 12

Winco TRH-14K Easy Hold Tray - Pkg Qty 12

Winco TRH-14K Easy Hold Tray - Pkg Qty 12

Winco TRH-16K Easy Hold Tray - Pkg Qty 12

Winco TRH-16K Easy Hold Tray - Pkg Qty 12

Cambro 1014CT138 - Tray Camtread 10" x 14" Rectangular, Tavern Tan - Pkg Qty 12

Cambro 1014CT138 - Tray Camtread 10" x 14" Rectangular, Tavern Tan - Pkg Qty 12

Winco TRH-1418K Easy Hold Tray, 14"L, 18"W - Pkg Qty 12

Winco TRH-1418K Easy Hold Tray, 14"L, 18"W - Pkg Qty 12

Cambro PT1100167 - Tray Polytread 11" Round,  Brown - Pkg Qty 12

Cambro PT1100167 - Tray Polytread 11" Round, Brown - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

High Country Plastics Dairy Foot Bath, FB-65T

High Country Plastics Dairy Foot Bath, FB-65T

Rotationally Molded Plastic Tray 48x48X2 Gray

Rotationally Molded Plastic Tray 48x48X2 Gray

Cambro 1100CT110 - Tray Camtread 11" Round, Black

Camtread Trays are an industry standard for caterers, hotels, halls, dining rooms and bars. This Camtread Tray features a non-skid surface that ensures drinks and meals stay in place during transport, even when wet. Standard round design makes it the perfect selection for serving dinners, banquets, parties and other large gatherings. Constructed from heavy-duty, highly durable fiberglass with a thick molded-in, non-skid surface that will not warp or crack. 11" diameter. Sold in quantities of 12.

Weights & Dimensions

  • Diameter 11 in

Product Details

  • Type Camtread®
  • Brand Cambro
  • Package Quantity 12
  • Manufacturers Part Number 1100CT110
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 1100CT110 - Tray Camtread 11" Round, Black - Pkg Qty 12

Cambro 1100CT110 - Tray Camtread 11" Round, Black - Pkg Qty 12

Item #: WBB65200

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Cambro 1100CT110 - Tray Camtread 11" Round, Black - Pkg Qty 12
    Cambro 1100CT110 - Tray Camtread 11" Round, Black - Pkg Qty 12
    Cambro 1100CT110 - Tray Camtread 11" Round, Black - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant