Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dukal

Model # :WBB3122204

MPN #: 27501

Dukal Tray Covers, Size B, 8-1/2" x 12-1/4", Mauve, 1000/Case

Product Description
Manufactured from quality paper stock which helps provide a moisture barrier and minimize fluid absorbency, Helps prevent cross-contamination and contributes to the patient's overall experience, Disposable and help to maintain a clean and sanitary environment, Each size B tray cover measures: 8-1/2" x 12-1/4", Smooth paper with rounded corners, ensures a perfect fit inside the tray.

PRICE
$57.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width12-1/4 in

Product Details

MaterialPaper
SterileNo
Package Quantity1000
Manufacturers Part Number27501
BrandDukal