Medline NON24322 Deluxe Smooth Exam Table Paper, 18"W x 225'L, White, 12 Rolls/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Heavyweight, absorbent paper protects exam tables from dirt and moisture while offering comfort and protection for patients. Roll of deluxe smooth paper is mechanically metered for exact length, and individually poly bagged for cleanliness during shipment and storage. Paper is mechanically metered for exact length, and individually poly bagged for cleanliness during shipment and storage.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 225 ft |
| Width | 18 in |
Product Details
| Type | Exam Table Paper |
| Material | Deluxe Paper |
| Package Quantity | 12 Rolls |
| Description | Deluxe Smooth Exam Table Paper |
| Color | White |
| Manufacturers Part Number | NON24322 |
| Brand | Medline |