
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cambro 1014FF104 - Tray Fast Food 10" x 14", Desert Tan
This Fast Food Tray is perfect for self-serve and quick-serve dining in schools, colleges or restaurants. This Fast Food Tray features highly durable, long lasting polypropylene construction. An attractively textured surface hides scratches and keeps trays looking clean. 10"L x 14"W. Sold in quantities of 24.
This Fast Food Tray is perfect for self-serve and quick-serve dining in schools, colleges or restaurants. This Fast Food Tray features highly durable, long lasting polypropylene construction. An attractively textured surface hides scratches and keeps trays looking clean. 10"L x 14"W. Sold in quantities of 24.
Weights & Dimensions
- Width 14 in
- Length 10 in
Product Details
- Type Fast Food Tray
- Package Quantity 24/Case Pack Each
- Brand Cambro
- Manufacturers Part Number 1014FF104
- Shape Rectangular
- Color Family Tan
Customer Review
Product Q & A
There are no questions for this product.

Cambro 1014FF104 - Tray Fast Food 10" x 14", Desert Tan - Pkg Qty 24
$2.88
- Product Information
- Customer Review
- Product Q&A