SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Cambro PT1100167 - Tray Polytread 11" Round,  Brown - Pkg Qty 12

Cambro PT1100167 - Tray Polytread 11" Round, Brown - Pkg Qty 12

Item #: WBB65252

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.80 ea.

Price: $105.60 / Pkg of 12

Save $5.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro PT1100110 - Tray Polytread 11" Round,  Black - Pkg Qty 12

Cambro PT1100110 - Tray Polytread 11" Round, Black - Pkg Qty 12

Cambro 1014CT138 - Tray Camtread 10" x 14" Rectangular, Tavern Tan - Pkg Qty 12

Cambro 1014CT138 - Tray Camtread 10" x 14" Rectangular, Tavern Tan - Pkg Qty 12

Winco TRH-1418K Easy Hold Tray, 14"L, 18"W - Pkg Qty 12

Winco TRH-1418K Easy Hold Tray, 14"L, 18"W - Pkg Qty 12

Winco TRH-11 Easy Hold Tray - Pkg Qty 12

Winco TRH-11 Easy Hold Tray - Pkg Qty 12

Winco TRH-14 Easy Hold Tray - Pkg Qty 12

Winco TRH-14 Easy Hold Tray - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

High Country Plastics Dairy Foot Bath, FB-65T

High Country Plastics Dairy Foot Bath, FB-65T

Rotationally Molded Plastic Tray 48x48X2 Gray

Rotationally Molded Plastic Tray 48x48X2 Gray

Cambro PT1100167 - Tray Polytread 11" Round, Brown

The Polythread Tray is both economical and durable. This Camtray features a standard round design makes it the perfect selection for serving dinners, banquets, parties and other large gatherings. General, all-purpose non-skid service trays help reduce spills, breakage and messes. Special non-skid surface is bonded directly into the tray for long lasting use. Constructed of lightweight polypropylene. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. 11" diameter. Sold in quantities of 12.

Weights & Dimensions

  • Diameter 11 in

Product Details

  • Type Non-Slip Polytread® Tray
  • Brand Cambro
  • Package Quantity 12
  • Manufacturers Part Number PT1100167
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro PT1100167 - Tray Polytread 11" Round,  Brown - Pkg Qty 12

Cambro PT1100167 - Tray Polytread 11" Round, Brown - Pkg Qty 12

Item #: WBB65252

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Cambro PT1100167 - Tray Polytread 11" Round,  Brown - Pkg Qty 12
    Cambro PT1100167 - Tray Polytread 11" Round,  Brown - Pkg Qty 12
    Cambro PT1100167 - Tray Polytread 11" Round,  Brown - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant