Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Tray - Round Brown 11" - Pkg Qty 12

Vollrath® Tray - Round Brown 11" - Pkg Qty 12

Item #: WBB210410

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.75 ea.

Price: $249.00 / Pkg of 12

Save $12.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Rectangle Serving Tray - 21"L X 12"W - Pkg Qty 3

Vollrath® Rectangle Serving Tray - 21"L X 12"W - Pkg Qty 3

Winco TRH-1418K Easy Hold Tray, 14"L, 18"W - Pkg Qty 12

Winco TRH-1418K Easy Hold Tray, 14"L, 18"W - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

High Country Plastics Dairy Foot Bath, FB-65T

High Country Plastics Dairy Foot Bath, FB-65T

Rotationally Molded Plastic Tray 48x48X2 Gray

Rotationally Molded Plastic Tray 48x48X2 Gray

This tray features multi-layer construction with molded-in cork surface. Helps prevent slipping even when wet. Liner will not peel or warp for longer life. Self-adhesive non-skid cork liners are available for trays without cork surface. Made in U.S.A. Round shape. 11" Diameter. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Diameter 11 in

Product Details

  • Type Cork-Lined Laminated Serving Tray
  • Brand Vollrath
  • Package Quantity 12/Case
  • Material Plastic
  • Style Tray
  • Manufacturers Part Number 86336
  • Shape Round
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Tray - Round Brown 11" - Pkg Qty 12

Vollrath® Tray - Round Brown 11" - Pkg Qty 12

Item #: WBB210410

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant