Little Giant® Trestle Brackets, Dark Horse/Conquest, Aluminium, 300 lb. Capacity, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Trestle Brackets - Dark Horse/Conquest.
PRICE
$33.94
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Width | 6 in |
| Height | 2 in |
| Weight Capacity | 300 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Material | Aluminum |
| Description | Trestle Brackets |
| Color | Silver |
| Manufacturers Part Number | 56480 |
| Brand | Little Giant |
Compliance & Certifications
| Certifications | OSHA |