Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145148

MPN #: 11813

Little Giant®Adjustable Plank, Type IA - Extra Heavy Duty, 8-13ft

Product Description
The Little Giant® Telescoping Plank™ turns your multi-position ladder into trestle-and-plank scaffolding when you attach Trestle Brackets™™* to your ladder. The Plank hooks securely to the ladder rungs of the inner and outer section of your ladder to give you a comfortable, solid platform to stand on while you paint, hang drywall or install light fixtures. The Telescoping Plank™ allows you to replace expensive and labor-intensive scaffolding systems and adjusts to the length you need-available in 6' to 9', 8' to 13', 9' to 15' sizes. The lightweight Telescoping Plank™ is made from aircraft-grade aluminum and is rated to hold two people with a maximum weight of 500 lbs.

Features:
  • Convert your multi-position ladder into scaffolding with the Telescoping Plank™ and Trestle Brackets™
  • Made with strong, lightweight, aircraft aluminum
  • Slip-resistant, wide-tread platform allows you to work safely
  • Slides easily to adjust to the length you need, while storing compactly
  • Compatible with any Little Giant® multi-position ladder
  • Comfortable, 12-inch-wide standing surface
  • Two-person Plank rated to hold 500 lbs
  • Fixed and Adjustable Lengths Available
  • Trestle Brackets™ sold separately


PRICE
$445.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length98
Width15
Weight Capacity500 lbs
Weight42.5 lbs

Product Details

TypeLadder Plank
ColorSilver
Style2-Person
MaterialAluminum
Description2-Person Adjustable Ladder Telescoping Plank
Manufacturers Part Number11813
BrandLittle Giant

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsANSI & OSHA