Dixon® Tri-Conderoga Pencil with Microban Protection, HB (#2), Black Lead, Black Barrel, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Rich, elegant appearance make it the perfect writing solution for the business executive, career professional, student, and anyone looking for the best in quality from a writing instrument. Ergonomic, triangular shape provides the ultimate comfortable writing experience. Includes specialized pencil sharpener to keep the tip sharp and ready at all times. Large, high-quality eraser ensures that your documents stay error-free.
PRICE
$12.50
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Type | Pencil |
| Erasable | Yes |
| Pencil Number | #2 |
| Style | Woodcase |
| Description | Tri-Conderoga Pencil w/ Microban Protection |
| Lead Color Family | Black |
| Package Quantity | 12/Pack |
| Refillable | No |
| Manufacturers Part Number | 22500 |
| Retractable | No |
| Barrel Color Family | Black |
| Lead Degree Hardness | Medium |
| Brand | Dixon |
Compliance & Certifications
| Certifications | PMA Certified Non-Toxic |