Pentel® Twist-Erase GT Pencils, 0.5 mm, HB (#2.5), Black Lead, Black Barrel, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
The Pentel® Twist-Erase® GT features a unique retractable tip to prolong write-out, reduce lead breakage and protect your pocket. A unique, extra-soft, latex-free grip reduces writing fatigue. Frequent mistakes are no match for the larger-than-ordinary and long-lasting twist-up eraser cleanly erases any mistakes – no smudges, no paper tears and no ghosts. It comes pre-loaded withPentel Super Hi-Polymer® HB lead which produces fine lines, no sharpening required.
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.5 mm |
Product Details
| Type | Pencil |
| Erasable | Yes |
| Pencil Number | #2.5 |
| Style | Mechanical |
| Description | Twist-Erase GT Pencils |
| Lead Color Family | Black |
| Package Quantity | 12/Pack |
| Refillable | Yes |
| Manufacturers Part Number | QE205A |
| Retractable | Yes |
| Barrel Color Family | Black |
| Lead Degree Hardness | Medium |
| Brand | Pentel |
Warranty
| Warranty | Lifetime |