Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jameson Tools

Model # :WBB3081801

MPN #: HS-11TE-SW-3PK

Jameson Tools Tri-Cut Straight Blade Hand Pruning Saw, Wood Handle, 11", 3-Pack

Product Description
Hand saw with ergonomic handle features a straight blade for controlled cutting in tight foliage. This latest addition to Jameson's Barracuda™ line is a compact 11 inch length and features an ergonomic soft grip handle. Barracuda blades are hard-chrome plated with impulse hardened teeth for a long life. The tri-cut edges provide a quicker, cleaner cut with less wear on the blade than traditional blades. Leather scabbard protects blade and user when not in use.

Features:
  • Compact straight blade for controlled cutting in tight foliage
  • Wood Handle
  • Cuts on pull stroke
  • Hard-chrome plated Barracuda blades
  • Tooth Pitch: 8 points per inch
  • Tooth Height: .285 in.
  • Length: 11 inches
  • 3-pack count


PRICE
$98.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Blade Length11 in

Product Details

TypeHand Saw
MaterialMetal, Wooden
Package Quantity3
DescriptionTri-Cut Straight Blade Hand Pruning Saw, Wood Handle, 11"
ColorMetal, Wooden
Manufacturers Part NumberHS-11TE-SW-3PK
BrandJameson Tools