Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Jameson Tools

Model # :WBB3081770

MPN #: FG-6-3W

Jameson Tools FG Series Fiberglass Pole Set with Wire Raiser

Product Description
FG Extension Poles Kit includes a limb & wire raiser, three 6 ft extension poles and a 3 ft extension pole providing a total length of 21 ft. The popular FG Series of fiberglass poles by Jameson have been an industry standard for over 50 years. The high quality of these fiberglass poles makes them the preferred choice for telecommunication lineman, arborists and landscapers. These lay-up sticks offer a strong yet lightweight solution without sacrificing control or bending strength. Extension poles are equipped with a male ferrule on one end and a female ferrule on the opposite end. For highest performance and safety, Jameson recommends always using a base pole.

Features:
  • Extension Poles Kit includes:
  • (1) Limb & Wire Raiser
  • (3) 6' extension poles
  • (1) 3' extension pole
  • Total length of 21 ft.
  • Each pole is hollow core with wall thickness of .125 inch and pole diameter of 1.25 inch
  • Batch tested to 100KV per foot for five minutes
  • Not a "hot stick"


PRICE
$195.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pole Length (Fully Extended Tool)252 in

Product Details

TypeTree Trimming Kit
MaterialFiberglass
Package Quantity1
DescriptionFG Series Fiberglass Pole Set with Wire Raiser
ColorYellow
Manufacturers Part NumberFG-6-3W
BrandJameson Tools