Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Geneva Lakeside

Model # :WBB973376

MPN #: 74410

Geneva Tri-Fold Leaf Room Service Cart, Square, 36"W x 31"H x 40"L - 74410

Product Description
Geneva Tri-Fold Leaf Room Service Cart, Square, 36"W x 31"H x 40"D - 74410

Simplicity series comes standard in American walnut laminate with black powder coated frame. Tri-fold style has an exclusive C-swing hang. The tabletop drop leaves swing easily from a down position or serving position or an upright transport position Top flips vertically for compact nested storage.

    FEATURES:
  • Black HDPE Dura top & powder coated legs
  • Dimensions with leaves down: 25"W x 40"L
  • Stainless steel hardware
  • Powder coat black 1" x 2" square tubing frame
  • 5" casters, 2 with brakes


PRICE
$7,129.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height31 in
Wheel Diameter4 in

Product Details

TypeTri-Fold Leaf Room Service Cart
MaterialStainless Steel & Wood
Package Quantity1
DescriptionTri-Fold Leaf Room Service Cart, Square
Manufacturers Part Number74410
Caster TypeSwivel (2) Each With Brake
BrandGeneva Lakeside

Compliance & Certifications

CertificationsNSF