R&B Wire® Chrome Narrow Laundry Cart w/ Double Pole Rack
Write a Review
|
Questions & Answers (0)
Product Description
The perfect cart for narrow aisles - built for years of service. This product is used for tight spaces by the majority of America's coin laundry, on-premise and commercial laundries. Comes standard with chrome basket, base & double pole rack. This unit is equipped with R&B's proprietary 5" Clean Wheel System™ - the caster that prevents lint and thread pick up. Bushel capacity: 2. Dimensions: 26.5"L x 20"W x 11"D x 66.5"H .
PRICE
$285.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/2 in |
| Width | 20 in |
| Height | 66-1/2 in |
| Weight Capacity | 100 lbs |
| Weight | 32 lbs |
| Wheel Diameter | 5 in |
| Size | Small |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Wire Laundry Cart with Double Garment Hangers |
| Color | Silver |
| Caster Type | (4) Swivel |
| Capacity Bushel | 2 bu |
| Capacity | 2.5 ft³ |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 100CDC58C |
| Bumper | Yes |
| Base Material | Steel |
| Brand | R&B Wire Products |
Warranty
| Warranty | 1 yr |