800 Series Adjustable Closer - Aluminum W/ Back Check
Write a Review
|
Questions & Answers (0)
Product Description
800 Series Adjustable Closer - Aluminum w/ Back Check
Spring-powered Door Closer with backcheck feature provides a shock absorber-like action while opening in the outswing cycle. Non-handed for use on right or left hand opening doors. Ideal for replacement. Separate controls easily adjust both closing and latching speeds. Rack and pinion action with fully enclosed non-corroding housing with all temperature hydraulics. Aluminum Finish.
Spring-powered Door Closer with backcheck feature provides a shock absorber-like action while opening in the outswing cycle. Non-handed for use on right or left hand opening doors. Ideal for replacement. Separate controls easily adjust both closing and latching speeds. Rack and pinion action with fully enclosed non-corroding housing with all temperature hydraulics. Aluminum Finish.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 3-1/4 in |
| Height | 2-3/4 in |
Product Details
| Type | Adjustable |
| Finish | Aluminum |
| Package Quantity | 2 |
| Description | Adju. Closer w/ Back Check |
| Color | Aluminum |
| Manufacturers Part Number | 815BCAL |
| For Use With | Fits 27" - 36" Doors |
| Brand | S. Parker Hardware |
Warranty
| Warranty | 10 yr |