Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3206819

MPN #: 232TW03I

Vega Tri-Wing 3 Insert Bit x 1-1/4", 5/16 Hex Shank, S2 Steel, Gunmetal Gray

Product Description
Tri-Wing 3 Insert Bit x 1-1/4 inch - 5/16 Hex Shank

Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined tips for excellent fit in fastener recess
  • Precision controlled heat treatment for extreme durability and wear protection


PRICE
$3.38

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4
Size3 in

Product Details

TypeInsert Bit
Drive5/16
FinishGunmetal Gray
MaterialS2 Steel
Package Quantity1
DescriptionTri-Wing Insert Bit
Shank TypeHex
Manufacturers Part Number232TW03I
Tip TypeTri-Wing
BrandVega