Waldmann Lighting VISIANO Universal LED Treatment Light 20-2 P TX, Double Arm, Clamp
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann D15461100 VISIANO 20 LED double arm exam light: 60,000 lux at .5 meter, 8.3" light field, CRI >93, dims 4 levels, 3500K/4500K, 360° turn axis with clamp.
PRICE
$1,599.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.4 in |
| Width | 9.4 in |
| Height | 52.3 in |
| Cord Length | 1.8 |
Product Details
| Type | Medical Exam Light |
| Lens | PC & ABS |
| Average Life | 30000 hr |
| Color Temperature | 3500, 4500 K |
| Color | Gray/ White |
| CRI | >95 |
| Mounting Location | Clamp |
| Wattage | 21 W |
| Voltage | 100/240 V |
| Material | Metal/ Plastic/ Aluminum |
| Description | Universal LED Treatment Light 20-2 P TX, Double Arm, Clamp |
| Package Quantity | 1 |
| Manufacturers Part Number | D15461100 |
| Bulb Type | LED |
| Lumens | 60000 LUX |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ETL/cETL, MET |