R&B Wire® Triangular Cotton Duck Bag For 669 Series Hamper, White
Write a Review
|
Questions & Answers (0)
Product Description
This cotton duck canvas bag is designed exclusively for R&B Wire® 669 triangular laundry hamper stands. It features a drawstring top with a lock for easy and secure closure. The triangular shape ensures a perfect fit for the hamper. Made from durable canvas material, this heavy-duty bag offers long-lasting performance for demanding laundry applications. Made in the USA.
PRICE
$52.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Height | 32 in |
| Flat Size | 20 x 32 in |
Product Details
| Style | Drawstring |
| Type | Hamper Bag |
| Material | Canvas |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 669/CD |
| Brand | R&B Wire |