Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire

Model # :WBB3198126

MPN #: 669/NYB

R&B Wire® Triangular Nylon Hamper Bag for 669 Series, Blue

Product Description
Bag Only. Hamper Not Included. This nylon bag is made exclusively for R&B Wire's 669 triangular laundry hamper stands.

Features:
  • Each bag has a drawstring top with a lock for easy and secure closing
  • The nylon bag is made from high quality vinyl and is flame retardant
  • Triangular shape of bottom and sides of bag exclusively fit the triangular laundry hamper


PRICE
$58.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Flat Size2

Product Details

StyleDrawstring
TypeMedium Duty
MaterialNylon
Package Quantity1
ColorBlue
Manufacturers Part Number669/NYB
BrandR&B Wire