Air Tool Parts & Accessories
Related Products
Exair's® handheld Gen4® Ion Air Gun System includes the Model 7960 selectable voltage power supply (115VAC/230VAC, 50/60Hz). It combines portability, incredibly fast static decay rates, and low compressed air consumption to efficiently remove static, contaminants and dust from three dimensional parts prior to assembly, packaging, painting or finishing. The Gen4 Ion Air Gun neutralizes static electricity and cleans. Applications: Bag opening - form and fill Clean and neutralize parts Neutralizing shrink wrap Cleaning molded parts Removing static on assemblies Neutralizing slitting ...
VariBlast® Precision Safety Air Gun is a uniquely powerful gun which produces variable force with the simple adjustment of the trigger valve. You decide how much force is needed for the application by squeezing the trigger a little or all the way for maximum force! This glass reinforced nylon air gun can be equipped with many of our 1/8 NPT engineered air nozzles. The VariBlast Precision Safety Air Gun is small, comfortable and powerful while remaining light and ergonomic. Applications: Part cleaning Chip removal Liquid blowoff Part cooling Part drying Advantages Lightweight Comfortable ...
EXAIR offers a complete selection of air nozzles suited to a wide range of blowoff, cooling and drying applications. These air nozzles have been engineered to provide a strong blast of airflow while minimizing air consumption and noise levels. They are available in many configurations and materials to suit the requirements of your application. These air nozzles use a small amount of compressed air to entrain large volumes of surrounding room air. EXAIR's award winning Super Air Nozzles™ have been engineered to provide the best performance. They are extremely efficient, producing a ...
Superior alternative to standard-weight air hose. Ultra lightweight design reduces worker fatigue. Stores flat. High-visibility safety yellow. Pre-mounted couplers. Features: Oil-resistant polyurethane material Double jacket design for maximum durability Reinforced with high-strength textile yarn Chicago style Couplers
Always be prepared is more than a camping credo, it's yours, too When you start a project, you make sure you are ready for whatever the task throws your way. If cutting is part of your plan, you need this tool. The ½ HP motor powers the 3" cutting disc through nearly anything--including plastic, fiberglass, composite materials, sheet metal, angle iron, metal tubing and more. Features: Powerful .45HP motor drives3" disc through plastic,fi berglass, steel, compositematerials, sheet metal, angleiron, tubing, etc. 360º Rotating guard andsecondary trigger-latch foruser safety Multiple air fl ...