Verbatim® TRIMpak CD/DVD Case, Clear, 200/Pack
Write a Review
|
Questions & Answers (0)
Product Description
When it comes to storing and transporting CDs and DVDs, the choice is clear. TRIMpak prevents your CDs and DVDs from being scratched or broken during transport. They are ideal for storing your data, music, movies and more. Thinner, lighter and more durable than traditional jewel cases. Store media in 60% less space than a jewel case. Meets U.S. Postal requirements for single and bulk shipments.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Storage Capacity | 1 Disc |
| Style | CD, DVD |
| Type | Jewel Cases |
| Package Quantity | 200 |
| Description | CD/DVD Case |
| Form Factor | Jewel Case |
| Color | Clear |
| Manufacturers Part Number | 93975 |
| Media Format | CD/DVD |
| Host Interface | CD/DVD |
| Brand | Verbatim |