Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Omnimed

Model # :WBB2224287

MPN #: 741361

Omnimed® Mobile Tablet Stand, 22" Diameter Base, Adjustable Height Up to 7 ft.

Product Description
Omnimed's tablet stands are designed for security and convenience. They are perfect for telemedicine and documentation. The inner column can be adjusted to position the tablet at the perfect height. The inner column has our air glide design so it will slowly drift lower when the locking knob is released. The tablet holder is attached to the column with Omni Clamping system that allows the tablet to be secured anywhere on the column. The unique tension hinged design of the tablet holder allows the operator to easily change the angle of view and the hinges ensure that the angle does not change.

Features:
  • Stainless steel column design for durability and easy cleaning
  • Air glide system controls descent of pole
  • Holds up to four 3,000 cc containers
  • Tablet holder accommodates tablets measuring from 6" to 12.25" wide, 6" to 12.25" high and .75" deep or less.
  • (5) 2.5" Dual wheel plastic casters - two locking and three non-locking
  • 22" Plastic Base
  • 5-Year Warranty, 1-year on casters
PRICE
$549.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth22 in
Height84 in
Weight19 lbs
Wheel Diameter2.5 in

Product Details

Assembly RequiredYes
TypeTablet Stands
ColorBlack
For Use With6"-12.25" Tablets
Mounting LocationFloor
MaterialStainless Steel, Plastic
DescriptionMobile Tablet Stand
Package Quantity1
Manufacturers Part Number741361
BrandOmnimed

Warranty

Warranty5 Years, 1 Year on Casters