The three belts of the SafetyPro Triple ensure pedestrians cannot duck under or through the belts providing maximum perimeter security for work or manufacturing areas. This stanchion provides a lower cost, more flexible option for perimeter security than using rigid barriers or solid panels. The bottom belts make this stanchion ADA (Americans with Disabilities Act) compliant. SafetyPro stanchions offer the durability of stainless steel construction and a heavy-duty cast iron base giving a long service life in tough, indoor or outdoor working environments. Maintenance is easy, as the lower belt cassettes are quickly replaced in the field due to our unique 3 piece post construction. All SafetyPro models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release. A full circumference floor protector to prevent floor damage is standard.
SafetyPro 250 Retractable Triple Belt Barrier, 40" Yellow Post, 11' Black/Yellow Belt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 30 lbs |
| Belt Width | 2 in |
| Belt Length | 11 ft |
| Base Weight | 24 lbs |
| Post Height | 40 in |
| Post Diameter | 2-1/2 in |
Product Details
| Assembly Required | No |
| Belt Message | No Message |
| Type | ADA Compliant Retractable Belt Barrier |
| Wheels | No |
| Series | SafetyPro Triple 250 |
| Post Material | Stainless Steel |
| Belt Material | Nylon |
| Belt Color Family | Black/Yellow |
| Number of Belts | 3 |
| Post Color Family | Yellow |
| Base Style | Standard Round |
| Package Quantity | 1 |
| Manufacturers Part Number | SPROTriple250Y-YB110 |
| Indoor/Outdoor | Indoor/Outdoor |
| Base Material | Cast Iron |
| Attachment | Standard Receiver |
| Brand | Queue Solutions |
| Text Color Family | No Message |