First Aid Only Triple Antibiotic Ointment, 0.9g, 144/box
|
Questions & Answers (0)
Product Description
Our triple antibiotic ointment helps prevent infection in minor cuts, scrapes and burns. It provides three-in-one strength first-aid antibiotic properties and promotes fast healing. It is a necessary addition in any First Aid kit because it treats small wounds effectively and efficently. Convenient unit dose packets are ideal for fast application to affected area. These packets are also small enough to be stored anywhere for quick and easy use. Made in the USA.
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Size | 1/32 oz. (0.9g) |
Product Details
| Type | Triple Antibiotic Ointment |
| Number of Pieces | 144 |
| Package Type | Box |
| Package Quantity | 144/Box |
| Description | Triple Antibiotic Ointment |
| Color | White |
| Manufacturers Part Number | M462-144 |
| Case Material | Cardboard Box |
| Brand | First Aid Only |