Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PhysiciansCare

Model # :WBB592056

MPN #: 90123

PhysiciansCare® Emergency Preparedness Back Pack - 43 Pieces

Product Description
PhysiciansCare® Personal Emergency Preparedness Back Pack - 43 Pieces

Features:
  • Spacious orange backpack has glow-in-the dark tag that makes it easy to find
  • Contains essential supplies you need in an emergency based on FEMA and American Red Cross guidelines
  • Includes water, whistle, light stick, rain poncho, emergency blanket, first aid kit, mask, vinyl gloves and four hand sanitizer packets
  • Contains; Antibiotic Ointment; Bandages; Emergency Blanket
Contents
  • Water
  • Whistle
  • Light Stick
  • Rain Poncho
  • Emergency Blanket
  • Face Mask
  • Latex Gloves
  • Hand Sanitizer
  • First Aid Kit
PRICE
$35.95

Min. purchase quantity is 3
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeRegular

Product Details

TypeEmergency Kit
Number of Pieces43
MaterialLightweight w/Padded Shoulder Strap
DescriptionEmergency Preparedness Backpack
ColorHi-Vis Orange
Manufacturers Part Number90123
BrandPhysiciansCare

Compliance & Certifications

CertificationsAmerican Red Cross Complaint / FEMA