L.H.Dottie® Triple Grip Plastic Anchor, #6, Beige, 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Multi-Grip Anchor is designed with two expandable wings that grip behind the drywall for maximum holding power. It features advanced cam action technology that expands to create additional pressure against the substrate, helping to provide more stability. These anchors are not recommended for use overhead or where holding values are critical.
PRICE
$17.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/16 in |
| Size | #6 |
| Drill Diameter | 1/4 in |
Product Details
| Country of Origin | Canada |
| Material | Polyethylene |
| Package Quantity | 100 |
| Manufacturers Part Number | 6 |
| Anchor Type | Triple Grip Plastic Anchor |
| Brand | L.H.Dottie |