Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ClearSpan

Model # :WBB354305

MPN #: 106626

Auger Style Earth Anchors 3/4" x 60" x 7"

Product Description
Ground gripping auger style earth anchors keep things grounded! Anchor almost anything! These eye anchors are strong, yet easy to use. Instant holding power. Reusable.

PRICE
$79.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60" ft
Width7" ft
Height3/4" ft
Weight11 lbs

Product Details

Assembly RequiredNo
TypeAnchor
ColorBlack
For Use WithAll Canopies and Tents
MaterialSteel
Package Quantity1
Manufacturers Part Number106626
BrandClearSpan

Warranty

Warranty1 yr