LabelMaster® Triple Rinsed Label, 6"W x 6"L, Paper, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Play it safe when shipping waste with LabelMaster's® Triple Rinsed Labels. These can be used to identify containers that have been triple rinsed in accordance with EPA regulations in 40 CFR part 261.7. Constructed of paper, these labels offer an economical alternative to vinyl. White, blue and black, they measure 6 x 6 in. and are sold in packs of 100
PRICE
$29.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 6 in |
| Size | 6" x 6" |
Product Details
| Type | Triple Rinsed Label |
| Material | Gloss Paper |
| Package Quantity | 60 |
| Description | Notice Triple Rinsed Label |
| Color | Blue/White |
| Manufacturers Part Number | TR333 |
| Brand | LabelMaster |