Non-Hazardous Waste Label, Generator Info, Stock PVC free, Vinyl, 100
Write a Review
|
Questions & Answers (0)
Product Description
Play it safe when shipping non-hazardous waste with Labelmaster's Non-Hazardous Waste Labels. Using your PC and printer, their ruled lines allow you to fill in the information necessary for marking a container for transport in compliance with the DOT and EPA regulations. Constructed of rugged, weather-resistant PVC-free vinyl, these flexible labels feature automotive-grade ink pigments and specially formulated adhesives. They also pass the 90-day IMO seawater immersion test. They measure 6 x 6 in. and are sold in packs of 100.
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 6 in |
Product Details
| Type | Regulated Waste Labels |
| Material | Vinyl |
| Package Quantity | 100 |
| Description | Non-Hazardous Waste Label |
| Color | Green |
| Manufacturers Part Number | GWMV |
| Brand | LabelMaster |