- Determine if starting mash or wort is acceptable quality to achieve desired results
- Monitor fermentation process to see if variables should be altered
- Determine when fermentation is complete
- Calculate approximate alcohol content of the finished product
- Manufactured in strict accordance with NIST as outlined in NBS Circular 555 Military STD-45662A and ISO 17025 where applicable.
- Meets or exceeds the tolerances of accuracy and physical specifications set forth by the NIST Circular 55, American Society of testing Materials e100-10 or the American Petroleum Institute
- Lead and mercury freeAvailable in 3 styles:Shatterproof (B61800-6100)
- All plastic, shatterproof design removes risk of contamination due to instrument breakage
- Easy to read flat surface designPolycarbonate (B61800-6000)
- Optical quality polycarbonate provides glass-like clarity with shatterproof strength to eliminate the risk of contamination due to instrument breakage
- Color coded bands indicate when fermentation is complete; easy to read fontGlass (B61807-7100)
- Standard glass design provides inexpensive fermentation monitoring
- Color coded bands indicate when fermentation is complete; easy to read font Note : All scales are meant to be read with liquids at 68°F (20°C). A conversion chart is included to adjust for varying temperatures. For accurate results, the hydrometer should always be used in conjunction with a thermometer (sold separately). Recommend testing in Hydrometer Jar H17817-0000 (sold separately).
H-B DURAC Triple Scale Beer and Wine Hydrometer, Shatterproof
Write a Review
|
Questions & Answers (0)
Product Description
Achieve perfect beer brewing and wine making results with DURAC Triple Scale Beer and Wine Hydrometers. Includes three scales, Specific Gravity, Potential Alcohol by Volume (PAV), and Brix, that provide invaluable data points when crafting beer, wine, kombucha, mead, cider, and more in either a commercial or home brew setting.
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 1.00 - 1.15 Spgr 0-35° Brix % Alcohol By Volume: 0-20% |
Product Details
| Manufacturers Part Number | B61800-6100 |
| Accuracy | ± 0.005 Spgr 1 Brix °F |
| Material | Shatterproof Plastic |
| Divisions | ± 0.005 Spgr1° Brix% Alcohol By Volume: 1% |
| Brand | Bel-Art |