- Durable and shatterproof
- Easy to read black scale on yellow back helps avoid eye fatigue
- 300mm (12") long
- Lead free ballast
- Individually serialized
- Temperature standardization of 60°F (15°C)
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
- Made in USA Note : Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.
H-B DURAC Salt Brine Shatterproof Plastic Hydrometer, 0/80 Percent by Saturation
Write a Review
|
Questions & Answers (0)
Product Description
Made from optical quality polycarbonate material, these plain form hydrometers are perfect for field work where breakage could be a concern. Used for measuring sodium chloride saturation of salt brines in industries including food, fishing, and transportation, they are available in models to measure various levels of salt content from 0% to 100%.
PRICE
$135.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 0/80% |
Product Details
| Manufacturers Part Number | B61800-0500 |
| Type | % By Saturation |
| Accuracy | ± 1% °F |
| Divisions | 0.01 |
| Brand | Bel-Art |