Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1878744

Global Industrial™ HD Triple Wall Cardboard Corrugated Boxes, 48"L x 40"W x 36"H, Kraft - Pkg Qty 5

Product Description
These containers are as strong as a plywood crate, but at the cost of corrugated.

Features:
  • Perfect for shipping heavy items such as small motors, compressors or valves
  • Constructed from 1100# TW/ECT-90 Triple Wall Corrugated is over ½" thick.
  • Additional thickness provides extra protection, security and stability during shipment
  • RSC = Regular Slotted Container
  • Sold in bundle quantities of 5
  • The dimensions are the inside dimensions of the product
For help selecting the right box, click the BROCHURE tab below.

PRICE
$699.75  Sold in packages of 5 / $139.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 4 pkgs
699.75
Buy 5+ pkgs
649.75Save $50.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length48 in
Inside Width40 in
Inside Height36 in
Weight Capacity121 - 280 lbs

Product Details

TypeStandard Bulk Boxes
Box StyleRegular Slotted
ColorKraft
Strength1100# / ECT-90
RecyclableYes
MaterialCorrugate
Wall TypeTriple
Package Quantity5
Manufacturers Part NumberB1878744
BrandGlobal Industrial