Features:
- Manufactured from DW/ECT-48 kraft corrugated
- Provides extra durability and strength
- Protects products from forklift damage
Model # :WBB3172341
Weights & Dimensions
| Length | 42 in |
| Width | 40 in |
Product Details
| Type | Standard Sheets |
| Material | Corrugated Cardboard |
| Wall Type | Double |
| Package Quantity | 5 |
| Color | Brown |
| Manufacturers Part Number | B3172341 |
| Strength | 275# / ECT-48 |
| Brand | Global Industrial |
| Recyclable | Yes |