- Standard duty square flange unit
- Eccentric locking collar
- Cast-iron housing
- Wide inner ring bearing
- Dual heavy-duty slinger type contact seals
- Anti-Rotation device
- Triple lip seals (R3 suffix) optional
Tritan, HCFU210-31, Flange Mount Bearing, 4 Bolt Flange, Eccentric Locking Collar, Bore 49.2125 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 143 mm |
| Width | 143 mm |
| Height | 66.1 mm |
| Bore Diameter | 49.2125 mm |
| Static Load Rating | 5215.57 N |
| Mounting Hole Center | 111 in |
| Mounting Surface to Centerline of Shaft | 28 in |
| Bolt Hole Size | 1/2" / M14 |
Product Details
| Dynamic Load Rating (N) | 7868.31 |
| Max Temperature | 250 F °F |
| Number of Bolts | 4 |
| Internal Radial Clearance | 0.014 - 0.036 |
| Bearing Material | AISI 52100 Steel |
| Material | Cast Iron |
| Description | 4 Bolt Flange - Wide Inner Ring Insert - Eccentric Locking Collar |
| Locking Type | Eccentric Locking Collar |
| Manufacturers Part Number | HCFU210-31 |
| Insert | HC210-31 |
| Brand | Tritan |