Features:
- Standard duty unit, eccentric locking collar
- Cast-iron housing
- Wide inner ring bearing
- Dual heavy-duty slinger type contact seals
- Anti-Rotation device
- Triple lip seals (R3 suffix) optional
Weights & Dimensions
| Length | 130 mm |
| Width | 68 mm |
| Height | 44.4 mm |
| Bore Diameter | 25.4 mm |
| Static Load Rating | 1764.75 N |
| Mounting Hole Center | 99 in |
| Mounting Surface to Centerline of Shaft | 19 in |
| Bolt Hole Size | 3/8" / M10 |
Product Details
| Dynamic Load Rating (N) | 3147.33 |
| Max Temperature | 250 F °F |
| Number of Bolts | 2 |
| Internal Radial Clearance | 0.012 - 0.028 |
| Bearing Material | AISI 52100 Steel |
| Material | Cast Iron |
| Description | 2 Bolt Flange - Wide Inner Ring Insert - Eccentric Locking Collar |
| Locking Type | Eccentric Locking Collar |
| Manufacturers Part Number | HCFLU205-16 |
| Insert | HC205-16 |
| Brand | Tritan |