Features:
- Light duty pillow block, eccentric locking collar
- One-piece cast iron housing, solid base
- Narrow inner ring bearing
- Full cover metal-shroud seals
- Grease fitting for adding lubricant
- Anti-Rotation device
Weights & Dimensions
| Length | 140 mm |
| Width | 30.9 mm |
| Height | 71 mm |
| Bore Diameter | 25.4 mm |
| Static Load Rating | 1764.75 N |
| Mounting Hole Center | 105 in |
| Mounting Surface to Centerline of Shaft | 36.51 in |
| Bolt Hole Size | 3/8" / M10 |
Product Details
| Dynamic Load Rating (N) | 3147.33 |
| Max Temperature | 250 F °F |
| Number of Bolts | 2 |
| Internal Radial Clearance | 0.012 - 0.028 |
| Bearing Material | AISI 52100 Steel |
| Material | Cast Iron |
| Description | Eccentric Locking Collar Pillow Block Bearing |
| Locking Type | Eccentric Locking Collar |
| Manufacturers Part Number | SAP205-16G |
| Insert | SA205-16G |
| Brand | Tritan |