Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB1873168

MPN #: HCPK211-32

Tritan, HCPK211-32, Pillow Block Bearing, Low Base-Ecc Lock Collar, Bore 2" (50.8mm)

Product Description
Tritan, HCPK211-32, Pillow Block Bearing, Low Base-Ecc Lock Collar, Bore 50.8 mm

Features:

  • Standard duty unit with low center height
  • Eccentric locking collar
  • One-piece cast iron housing
  • Wide inner ring bearing
  • Dual heavy-duty slinger type contact seals
  • Grease fitting for adding lubricant
  • Anti-Rotation device
  • Triple lip seals available on request
PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length232 mm
Width71.4 mm
Height124 mm
Bore Diameter50.8 mm
Static Load Rating6564 N
Mounting Hole Center181 in
Mounting Surface to Centerline of Shaft57.15 in
Bolt Hole Size5/8" / M16

Product Details

Dynamic Load Rating (N)9779
Max Temperature250 F °F
Number of Bolts2
Internal Radial Clearance0.014 - 0.036
Bearing MaterialAISI 52100 Steel
MaterialCast Iron
DescriptionLow Base Eccentric Locking Collar Pillow Block Bearing
Locking TypeEccentric Locking Collar
Manufacturers Part NumberHCPK211-32
InsertHC211-32
BrandTritan