Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB1873191

MPN #: UCPK205-16

Tritan, UCPK205-16, Pillow Block Bearing, Low Base, Set Screw, Bore 1" (25.4mm)

Product Description
Tritan, UCPK205-16, Pillow Block Bearing, Low Base, Set Screw, Bore 25.4 mm

Features:

  • Standard duty unit with low center height
  • Set screw locking
  • One-piece cast iron housing
  • Wide inner ring bearing
  • Dual heavy-duty slinger type contact seals
  • Grease fitting for adding lubricant
  • Anti-Rotation device
  • Triple lip seals available on request
PRICE
$38.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length140 mm
Width34.1 mm
Height68 mm
Bore Diameter25.4 mm
Static Load Rating1765 N
Mounting Hole Center105 in
Mounting Surface to Centerline of Shaft33.34 in
Bolt Hole Size3/8" / M10

Product Details

Dynamic Load Rating (N)3147
Max Temperature250 F °F
Number of Bolts2
Internal Radial Clearance0.012 - 0.028
Bearing MaterialAISI 52100 Steel
MaterialCast Iron
DescriptionLow Base Set Screw Pillow Block Bearing
Locking TypeSet Screw
Manufacturers Part NumberUCPK205-16
InsertUC205-16
BrandTritan