Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB615606

MPN #: 24B-2 10FT

Tritan Precision Iso Metric Double Roller Chain - 24b-2 - 1 1/2" Pitch - 10ft Box

Product Description
Tritan Precision ISO Metric Roller - 24B-2 - 1 1/2" Pitch - 10ft Box

Features:

  • Supplied in 10ft Box
  • Includes 1 Connecting Link
  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Additional Connecting Links & Offset links are also available & sold separately.
PRICE
$1,199.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Plate Height33.2
Pin Diameter14.63 mm
Plate Thickness6.0/4.8 in
Roller Diameter25.4 mm
Ultimate Tensile Strength63636 lbs
Width Between Plates25.4 in
Pitch38.1 in

Product Details

TypeRoller Chain
MaterialRiveted
ColorGray
BrandTritan