Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tritan

Model # :WBB615596

MPN #: 10B-2 10FT

Tritan Precision Iso Metric Double Roller Chain - 10b-2 - 5/8" Pitch - 10ft Box

Product Description
Tritan Precision ISO Metric Roller - 10B-2 - 5/8" Pitch - 10ft Box

Features:

  • Supplied in 10ft Box
  • Includes 1 Connecting Link
  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Chain can be cut to length using 35-60 Chain Breaker
  • Additional Connecting Links & Offset links are also available & sold separately.
PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Plate Height14.7
Pin Diameter5.08 mm
Plate Thickness1.7 in
Roller Diameter10.16 mm
Ultimate Tensile Strength10114 lbs
Width Between Plates9.65 in
Pitch15.88 in

Product Details

TypeRoller Chain
MaterialRiveted
ColorGray
BrandTritan