Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB1873281

MPN #: UCFL207-22

Tritan, UCFL207-22, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 34.925 mm

Product Description
Features:

  • Standard duty unit, set screw locking
  • Cast-iron housing
  • Wide inner ring bearing
  • Dual heavy-duty slinger type contact seals
  • Anti-Rotation device
  • Triple lip seals (R3 suffix) optional
PRICE
$64.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length161 mm
Width90 mm
Height44.4 mm
Bore Diameter34.925 mm
Static Load Rating3440 N
Mounting Hole Center130 in
Mounting Surface to Centerline of Shaft14 in
Bolt Hole Size1/2" / M14

Product Details

Dynamic Load Rating (N)5778
Max Temperature250 F °F
Number of Bolts2
Internal Radial Clearance0.013 - 0.033
Bearing MaterialAISI 52100 Steel
MaterialCast Iron
Description2 Bolt Flange - Wide Inner Ring Insert - Set Screw
Locking TypeSet Screw
Manufacturers Part NumberUCFL207-22
InsertUC207-22
BrandTritan